End Mill, Center Cutting Square End, Series: 242M, 3/16 in Cutter Dia, 2 in Overall Length

  • Mfr # 85180

  • Zoro # G216074823


product price:  $18.19
/ea

Key Features

End Mill Material
Submicron Solid Carbide
Overall Length
2 in
Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85180
Zoro #
G216074823
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Length of Cut
5/16 in

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Cutting Direction
Right Hand
Number of Flutes
2
Finish
Uncoated
End Mill Cutting Type
Center Cutting Square End
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 242M, 3/16 in Cutter Dia, 2 in Overall Length, 5/16 in Length of Cut, 2 Flutes, Spiral Flute, 3/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.