Zoro Homepage

End Mill, Center Cutting Square End, Series: 246M, 1-1/4 in Diameter Cutter

  • Mfr # 51400

  • Zoro # G116070888


product price: $649.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4-1/2 in
Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
40°
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51400
Zoro #
G116070888
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4-1/2 in
Length of Cut
2 in

Details

Finish
Uncoated
Cutting Direction
Right Hand
Helix Angle
40°
Number of Flutes
6
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 246M, 1-1/4 in Diameter Cutter, 4-1/2 in Overall Length, 2 in Length of Cut, 6 Flutes, Spiral Flute, 1-1/4 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.