
End Mill, Center Cutting Square End, Series: 246M, 1/4 in Cutter Dia
Mfr # 51150
Zoro # G316070459
product price: $20.69
/eaKey Features
Length of Cut
3/4 in
Number of Flutes
6
Helix Angle
40°
Overall Length
2-1/2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51150
Zoro #
G316070459
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2-1/2 in
Details
Number of Flutes
6
Helix Angle
40°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 246M, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 6 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.