
End Mill, Center Cutting Square End, Series: 246M, 5/8 in Diameter Cutter
Mfr # 51330
Zoro # G416071004
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
6
End Mill Material
Submicron Solid Carbide
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51330
Zoro #
G416071004
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Length of Cut
1-1/4 in
Details
Number of Flutes
6
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
40°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 246M, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.