Zoro Homepage

End Mill, Center Cutting Square End, Series: 246M, 7/16 in Diameter Cutter

  • Mfr # 51270

  • Zoro # G916070156


product price: $39.99
/ea

Key Features

Finish
Uncoated
Helix Angle
40°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51270
Zoro #
G916070156
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1 in
Overall Length
2-3/4 in

Details

Finish
Uncoated
Helix Angle
40°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
6
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 246M, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 6 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.