
End Mill, Center Cutting Square End, Series: 246MA, 7/16 in Diameter Cutter
Mfr # 51277
Zoro # G816070249
product price: $50.99
/eaKey Features
Length of Cut
1 in
Finish
AlTiN Coated
Number of Flutes
6
Overall Length
2-3/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51277
Zoro #
G816070249
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-3/4 in
Details
Finish
AlTiN Coated
Number of Flutes
6
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
40°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 246MA, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 6 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.