
End Mill, Center Cutting Square End, Series: 246MC, 1-1/4 in Diameter Cutter
Mfr # 51434
Zoro # G116070857
product price: $938.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6 in
Cutting Direction
Right Hand
Helix Angle
40°
Length of Cut
3 in
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51434
Zoro #
G116070857
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6 in
Length of Cut
3 in
Details
Cutting Direction
Right Hand
Helix Angle
40°
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Number of Flutes
6
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 246MC, 1-1/4 in Diameter Cutter, 6 in Overall Length, 3 in Length of Cut, 6 Flutes, Spiral Flute, 1-1/4 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.