
End Mill, Center Cutting Square End, Series: 246MC, 1 in Cutter Dia, 4 in Overall Length
Mfr # 51374
Zoro # G616070982
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
40°
Number of Flutes
6
Finish
TiCN Coated
Length of Cut
1-1/2 in
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
51374
Zoro #
G616070982
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
Helix Angle
40°
Number of Flutes
6
Finish
TiCN Coated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 246MC, 1 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 6 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.