Zoro Homepage

End Mill, Center Cutting Square End, Series: 246MC, 5/8 in Diameter Cutter

  • Mfr # 51334

  • Zoro # G016070919


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Finish
TiCN Coated
Helix Angle
40°
End Mill Material
Submicron Solid Carbide
Number of Flutes
6
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51334
Zoro #
G016070919
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

Finish
TiCN Coated
Helix Angle
40°
End Mill Material
Submicron Solid Carbide
Number of Flutes
6
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 246MC, 5/8 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 6 Flutes, Spiral Flute, 5/8 in Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.