
End Mill, Center Cutting Square End, Series: 253M, 1 in Diameter Cutter, 4 in Overall Length
Mfr # 86690
Zoro # G916077193
product price: $232.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
50°
Overall Length
4 in
Number of Flutes
3
Length of Cut
1-1/8 in
End Mill Cutting Type
Center Cutting Square End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86690
Zoro #
G916077193
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/8 in
Details
Helix Angle
50°
Number of Flutes
3
End Mill Cutting Type
Center Cutting Square End
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/8 in Length of Cut, 3 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.