
End Mill, Center Cutting Square End, Series: 253M, 7/16 in Cutter Dia
Mfr # 86360
Zoro # G016075778
product price: $39.99
/eaKey Features
End Mill Cutting Type
Center Cutting Square End
Length of Cut
9/16 in
Overall Length
2-1/2 in
Helix Angle
50°
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86360
Zoro #
G016075778
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
9/16 in
Overall Length
2-1/2 in
Details
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Finish
Uncoated
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253M, 7/16 in Cutter Dia, 2-1/2 in Overall Length, 9/16 in Length of Cut, 3 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.