
End Mill, Center Cutting Square End, Series: 253MA, 3/16 in Diameter Cutter
Mfr # 86157
Zoro # G916075410
product price: $18.75
/eaKey Features
Overall Length
2 in
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
3
Finish
AlTiN Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86157
Zoro #
G916075410
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Length of Cut
5/16 in
Details
End Mill Cutting Type
Center Cutting Square End
Number of Flutes
3
Finish
AlTiN Coated
Cutting Direction
Right Hand
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253MA, 3/16 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 3 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.