End Mill, Center Cutting Square End, Series: 253MA, 3/4 in Cutter Dia, 6 in Overall Length

  • Mfr # 86647

  • Zoro # G116076781


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Finish
AlTiN Coated
Overall Length
6 in
Length of Cut
3 in
Number of Flutes
3
Helix Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
86647
Zoro #
G116076781
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 in
Length of Cut
3 in

Details

Finish
AlTiN Coated
Number of Flutes
3
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
End Mill Cutting Type
Center Cutting Square End
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 253MA, 3/4 in Cutter Dia, 6 in Overall Length, 3 in Length of Cut, 3 Flutes, Spiral Flute, 3/4 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.