Zoro Homepage

End Mill, Center Cutting Square End, Series: 253MA, 3/8 in Diameter Cutter

  • Mfr # 86307

  • Zoro # G416075798


product price: $36.35
/ea

Key Features

Length of Cut
1/2 in
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86307
Zoro #
G416075798
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2 in
Overall Length
2 in

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN Coated
Number of Flutes
3
End Mill Cutting Type
Center Cutting Square End
Helix Angle
50°
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 253MA, 3/8 in Diameter Cutter, 2 in Overall Length, 1/2 in Length of Cut, 3 Flutes, Spiral Flute, 3/8 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.