
End Mill, Center Cutting Square End, Series: 253MC, 1/2 in Diameter Cutter
Mfr # 86404
Zoro # G516076596
product price: $57.49
/eaKey Features
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Length of Cut
5/8 in
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86404
Zoro #
G516076596
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
5/8 in
Details
Cutting Direction
Right Hand
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
End Mill Cutting Type
Center Cutting Square End
Finish
TiCN Coated
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253MC, 1/2 in Diameter Cutter, 2-1/2 in Overall Length, 5/8 in Length of Cut, 3 Flutes, Spiral Flute, 1/2 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.