
End Mill, Center Cutting Square End, Series: 253MC, 5/8 in Cutter Dia, 3 in Overall Length
Mfr # 86504
Zoro # G116077153
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Finish
TiCN Coated
Length of Cut
7/8 in
End Mill Cutting Type
Center Cutting Square End
Overall Length
3 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
86504
Zoro #
G116077153
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
3 in
Details
Finish
TiCN Coated
End Mill Cutting Type
Center Cutting Square End
Cutting Direction
Right Hand
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 253MC, 5/8 in Cutter Dia, 3 in Overall Length, 7/8 in Length of Cut, 3 Flutes, Spiral Flute, 5/8 in Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.