Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End, Series: 253MC, 9/16 in Diameter Cutter

  • Mfr # 86474

  • Zoro # G116076446


product price: $103.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Submicron Solid Carbide
Length of Cut
1-1/4 in
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Overall Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86474
Zoro #
G116076446
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Overall Length
3-1/2 in

Details

End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
End Mill Cutting Type
Center Cutting Square End
Finish
TiCN Coated
Number of Flutes
3
Helix Angle
50°
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 253MC, 9/16 in Diameter Cutter, 3-1/2 in Overall Length, 1-1/4 in Length of Cut, 3 Flutes, Spiral Flute, 9/16 in Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, TiCN Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.