
End Mill, Center Cutting Square End, Series: 255M, 1 in Cutter Dia, 4 in Overall Length
Mfr # 52920
Zoro # G116072899
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
45°
Length of Cut
2 in
Number of Flutes
5
Overall Length
4 in
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52920
Zoro #
G116072899
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4 in
Details
Helix Angle
45°
Number of Flutes
5
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255M, 1 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.