
End Mill, Center Cutting Square End, Series: 255M, 1 in Diameter Cutter, 4 in Overall Length
Mfr # 52890
Zoro # G216072867
product price: $222.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
45°
Overall Length
4 in
Length of Cut
1-1/8 in
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52890
Zoro #
G216072867
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/8 in
Details
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
5
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/8 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.