
End Mill, Center Cutting Square End, Series: 255M, 1/4 in Cutter Dia
Mfr # 52220
Zoro # G216071112
product price: $18.79
/eaKey Features
Length of Cut
3/4 in
Number of Flutes
5
Helix Angle
45°
Finish
Uncoated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52220
Zoro #
G216071112
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3/4 in
Overall Length
2-1/2 in
Details
Number of Flutes
5
Helix Angle
45°
Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255M, 1/4 in Cutter Dia, 2-1/2 in Overall Length, 3/4 in Length of Cut, 5 Flutes, Spiral Flute, 1/4 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.