
End Mill, Center Cutting Square End, Series: 255M, 3/16 in Diameter Cutter
Mfr # 52100
Zoro # G616071286
product price: $17.19
/eaKey Features
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Length of Cut
5/16 in
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52100
Zoro #
G616071286
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Overall Length
2 in
Details
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255M, 3/16 in Diameter Cutter, 2 in Overall Length, 5/16 in Length of Cut, 5 Flutes, Spiral Flute, 3/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.