
End Mill, Center Cutting Square End, Series: 255M, 5/16 in Diameter Cutter
Mfr # 52320
Zoro # G316071999
product price: $28.99
/eaKey Features
Finish
Uncoated
Overall Length
2-1/2 in
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52320
Zoro #
G316071999
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2 in
Length of Cut
13/16 in
Details
Finish
Uncoated
Number of Flutes
5
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
45°
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255M, 5/16 in Diameter Cutter, 2-1/2 in Overall Length, 13/16 in Length of Cut, 5 Flutes, Spiral Flute, 5/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.