End Mill, Center Cutting Square End, Series: 255M, 7/16 in Cutter Dia, 4 in Overall Length

  • Mfr # 52540

  • Zoro # G116072516


product price:  $67.45
/ea

Key Features

Overall Length
4 in
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Length of Cut
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52540
Zoro #
G116072516
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
2 in

Details

Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 255M, 7/16 in Cutter Dia, 4 in Overall Length, 2 in Length of Cut, 5 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.