Zoro Homepage

End Mill, Center Cutting Square End, Series: 255M, 7/16 in Cutter Dia

  • Mfr # 52500

  • Zoro # G716071681


product price: $39.99
/ea

Key Features

Length of Cut
9/16 in
Cutting Direction
Right Hand
Overall Length
2-1/2 in
Helix Angle
45°
Number of Flutes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52500
Zoro #
G716071681
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
9/16 in
Overall Length
2-1/2 in

Details

Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 255M, 7/16 in Cutter Dia, 2-1/2 in Overall Length, 9/16 in Length of Cut, 5 Flutes, Spiral Flute, 7/16 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.