Zoro Homepage

End Mill, Center Cutting Square End, Series: 255M, 7/16 in Diameter Cutter

  • Mfr # 52520

  • Zoro # G216071709


product price: $39.99
/ea

Key Features

Helix Angle
45°
Overall Length
2-3/4 in
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52520
Zoro #
G216071709
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Length of Cut
1 in

Details

Helix Angle
45°
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Number of Flutes
5
Finish
Uncoated
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 255M, 7/16 in Diameter Cutter, 2-3/4 in Overall Length, 1 in Length of Cut, 5 Flutes, Spiral Flute, 7/16 in Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.