
End Mill, Center Cutting Square End, Series: 255MC, 1 in Cutter Dia, 6 in Overall Length
Mfr # 52944
Zoro # G716072718
product price: $432.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
3-1/4 in
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Overall Length
6 in
Finish
TiCN Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
52944
Zoro #
G716072718
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
3-1/4 in
Overall Length
6 in
Details
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Finish
TiCN Coated
Number of Flutes
5
Cutting Direction
Right Hand
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 255MC, 1 in Cutter Dia, 6 in Overall Length, 3-1/4 in Length of Cut, 5 Flutes, Spiral Flute, 1 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.