
End Mill, Center Cutting Square End, Series: 263M, 7/16 in Cutter Dia
Mfr # 23040
Zoro # G816074445
product price: $44.15
/eaKey Features
Helix Angle
60°
Length of Cut
1 in
Finish
Uncoated
Overall Length
2-3/4 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23040
Zoro #
G816074445
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1 in
Overall Length
2-3/4 in
Details
Helix Angle
60°
Finish
Uncoated
Cutting Direction
Right Hand
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 263M, 7/16 in Cutter Dia, 2-3/4 in Overall Length, 1 in Length of Cut, 3 Flutes, Helix Flute, 7/16 in Shank Dia, Right Hand Cutting, 60 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.