
End Mill, Center Cutting Square End, Series: 263MC, 1 in Diameter Cutter
Mfr # 23084
Zoro # G916074239
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Overall Length
4 in
Finish
TiCN Coated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23084
Zoro #
G916074239
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4 in
Length of Cut
1-1/2 in
Details
Cutting Direction
Right Hand
Finish
TiCN Coated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Helix Angle
60°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 263MC, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 3 Flutes, Helix Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 60 deg Helix Angle, Submicron Solid Carbide, TiCN Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.