End Mill, Center Cutting Square End, Series: 280M, 1 in Diameter Cutter, 4 in Overall Length

  • Mfr # 25120

  • Zoro # G916067439


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
Overall Length
4 in
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
25120
Zoro #
G916067439
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in

Details

Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Number of Flutes
2
Helix Angle
30°
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 280M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 2 Flutes, Helix Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.