End Mill, Center Cutting Square End, Series: 290M, 1 in Diameter Cutter, 4 in Overall Length

  • Mfr # 26120

  • Zoro # G416073985


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Weldon Flat
Helix Angle
30°
Overall Length
4 in
Cutting Direction
Right Hand
Length of Cut
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26120
Zoro #
G416073985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Length of Cut
1-1/2 in

Details

Shank Type
Weldon Flat
Helix Angle
30°
Cutting Direction
Right Hand
Number of Flutes
4
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 290M, 1 in Diameter Cutter, 4 in Overall Length, 1-1/2 in Length of Cut, 4 Flutes, Helix Flute, 1 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.