
End Mill, Center Cutting Square End, Series: 290M, 3/32 in Diameter Cutter
Mfr # 26020
Zoro # G816073523
product price: $16.29
/eaKey Features
Length of Cut
5/16 in
Helix Angle
30°
Overall Length
1-1/2 in
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26020
Zoro #
G816073523
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
5/16 in
Overall Length
1-1/2 in
Details
Helix Angle
30°
End Mill Material
Submicron Solid Carbide
Shank Type
Weldon Flat
Number of Flutes
4
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 290M, 3/32 in Diameter Cutter, 1-1/2 in Overall Length, 5/16 in Length of Cut, 4 Flutes, Helix Flute, 1/8 in Shank Diameter, Right Hand Cutting Direction, 30 deg Helix Angle, Weldon Flat Shank, Submicron Solid Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.