
End Mill, Center Cutting Square End, Series: 545MA, 1 in Cutter Dia, 4 in Overall Length
Mfr # 21920
Zoro # G316070435
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
1-1/2 in
End Mill Material
Submicron Solid Carbide
Overall Length
4 in
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21920
Zoro #
G316070435
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-1/2 in
Overall Length
4 in
Details
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Cutting Direction
Right Hand
Helix Angle
45°
Number of Flutes
5
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 545MA, 1 in Cutter Dia, 4 in Overall Length, 1-1/2 in Length of Cut, 5 Flutes, Helix Flute, 1 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.