
End Mill, Center Cutting Square End, Series: 545MA, 10 mm Diameter Cutter
Mfr # 21560
Zoro # G616068347
product price: $57.19
/eaKey Features
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
Length of Cut
22 mm
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21560
Zoro #
G616068347
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
22 mm
Overall Length
70 mm
Details
Helix Angle
45°
Finish
AlTiN/X.CEED Coated
Number of Flutes
5
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 545MA, 10 mm Diameter Cutter, 70 mm Overall Length, 22 mm Length of Cut, 5 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.