
End Mill, Center Cutting Square End, Series: 545MA, 1/8 in Cutter Dia
Mfr # 21230
Zoro # G216076674
product price: $18.99
/eaKey Features
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Length of Cut
1/2 in
Overall Length
1-1/2 in
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21230
Zoro #
G216076674
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1/2 in
Overall Length
1-1/2 in
Shank Length
1 in
Details
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 545MA, 1/8 in Cutter Dia, 1-1/2 in Overall Length, 1/2 in Length of Cut, 4 Flutes, Spiral Flute, 1/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 1 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.