Zoro Homepage

End Mill, Center Cutting Square End, Series: 545MA, 3 mm Diameter Cutter

  • Mfr # 21200

  • Zoro # G116076194


product price: $19.99
/ea

Key Features

Length of Cut
12 mm
Helix Angle
45°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Overall Length
38 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21200
Zoro #
G116076194
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Overall Length
38 mm
Shank Length
26 mm

Details

Helix Angle
45°
Number of Flutes
4
End Mill Material
Solid Submicron Carbide
Cutting Direction
Right Hand
Flute Type
Spiral

Description

End Mill, Center Cutting Square End, Series: 545MA, 3 mm Diameter Cutter, 38 mm Overall Length, 12 mm Length of Cut, 4 Flutes, Spiral Flute, 3 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, 26 mm Shank Length, Solid Submicron Carbide, Balinit X.CEED

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.