
End Mill, Center Cutting Square End, Series: 545MA, 3/8 in Cutter Dia
Mfr # 21530
Zoro # G916068474
product price: $47.35
/eaKey Features
Length of Cut
7/8 in
Overall Length
2-1/2 in
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21530
Zoro #
G916068474
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
7/8 in
Overall Length
2-1/2 in
Shank Length
1-5/8 in
Details
Cutting Direction
Right Hand
Helix Angle
45°
End Mill Material
Solid Submicron Carbide
Number of Flutes
5
Flute Type
Spiral
Description
End Mill, Center Cutting Square End, Series: 545MA, 3/8 in Cutter Dia, 2-1/2 in Overall Length, 7/8 in Length of Cut, 5 Flutes, Spiral Flute, 3/8 in Shank Dia, Right Hand Cutting, 45 deg Helix Angle, 1-5/8 in Shank Length, Solid Submicron Carbide, Balinit X.CEED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.