
End Mill, Center Cutting Square End, Series: 842M, 3 mm Cutter Dia, 50 mm Overall Length
Mfr # 8920
Zoro # G916076875
product price: $16.99
/eaKey Features
Overall Length
50 mm
Helix Angle
45°
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8920
Zoro #
G916076875
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Details
Helix Angle
45°
Number of Flutes
2
Cutting Direction
Right Hand
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 842M, 3 mm Cutter Dia, 50 mm Overall Length, 12 mm Length of Cut, 2 Flutes, Helix Flute, 3 mm Shank Dia, Right Hand Cutting, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.