
End Mill, Center Cutting Square End, Series: 842M, 5 mm Diameter Cutter, 50 mm Overall Length
Mfr # 8990
Zoro # G816076760
product price: $21.55
/eaKey Features
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Length of Cut
10 mm
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8990
Zoro #
G816076760
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
10 mm
Overall Length
50 mm
Details
End Mill Material
Submicron Solid Carbide
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
Helix Angle
45°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 842M, 5 mm Diameter Cutter, 50 mm Overall Length, 10 mm Length of Cut, 2 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.