
End Mill, Center Cutting Square End, Series: 842M, 5 mm Diameter Cutter, 65 mm Overall Length
Mfr # 9000
Zoro # G816076814
product price: $26.39
/eaKey Features
Helix Angle
45°
Finish
Uncoated
Overall Length
65 mm
Number of Flutes
2
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9000
Zoro #
G816076814
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
65 mm
Length of Cut
15 mm
Details
Helix Angle
45°
Finish
Uncoated
Number of Flutes
2
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 842M, 5 mm Diameter Cutter, 65 mm Overall Length, 15 mm Length of Cut, 2 Flutes, Helix Flute, 6 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.