Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter, 75 mm Overall Length

  • Mfr # 9040

  • Zoro # G216077237


product price: $45.99
/ea

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Length of Cut
30 mm
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9040
Zoro #
G216077237
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
30 mm
Overall Length
75 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
45°
Number of Flutes
2
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter, 75 mm Overall Length, 30 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.