
End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter
Mfr # 9050
Zoro # G816077286
product price: $46.59
/eaKey Features
Length of Cut
50 mm
Finish
Uncoated
Overall Length
100 mm
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9050
Zoro #
G816077286
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
50 mm
Overall Length
100 mm
Details
Finish
Uncoated
Helix Angle
45°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Number of Flutes
2
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 842M, 8 mm Diameter Cutter, 100 mm Overall Length, 50 mm Length of Cut, 2 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 45 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.