Zoro Homepage

End Mill, Center Cutting Square End, Series: 846M, 10 mm Diameter Cutter

  • Mfr # 51540

  • Zoro # G216071501


product price: $43.99
/ea

Key Features

Overall Length
70 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
40°
Finish
Uncoated
Number of Flutes
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51540
Zoro #
G216071501
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm

Details

End Mill Material
Submicron Solid Carbide
Helix Angle
40°
Finish
Uncoated
Number of Flutes
6
Cutting Direction
Right Hand
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 846M, 10 mm Diameter Cutter, 70 mm Overall Length, 25 mm Length of Cut, 6 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 40 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.