End Mill, Center Cutting Square End, Series: 846MA, 10 mm Cutter Dia, 70 mm Overall Length

  • Mfr # 51547

  • Zoro # G116071540


product price:  $55.99
/ea

Key Features

Helix Angle
40°
Cutting Direction
Right Hand
Number of Flutes
6
End Mill Material
Submicron Solid Carbide
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
51547
Zoro #
G116071540
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
70 mm
Length of Cut
25 mm

Details

Helix Angle
40°
Cutting Direction
Right Hand
Number of Flutes
6
End Mill Material
Submicron Solid Carbide
Finish
AlTiN/X.CEED Coated
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 846MA, 10 mm Cutter Dia, 70 mm Overall Length, 25 mm Length of Cut, 6 Flutes, Helix Flute, 10 mm Shank Dia, Right Hand Cutting, 40 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.