End Mill, Center Cutting Square End, Series: 853M, 14 mm Cutter Dia, 100 mm Overall Length

  • Mfr # 10450

  • Zoro # G316068708


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Uncoated
Cutting Direction
Right Hand
Overall Length
100 mm
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10450
Zoro #
G316068708
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
100 mm
Length of Cut
50 mm

Details

Finish
Uncoated
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Number of Flutes
3
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 853M, 14 mm Cutter Dia, 100 mm Overall Length, 50 mm Length of Cut, 3 Flutes, Helix Flute, 14 mm Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.