
End Mill, Center Cutting Square End, Series: 853M, 16 mm Diameter Cutter
Mfr # 10120
Zoro # G416068011
product price: $97.55
/ea
Free Shipping & Returns
Key Features
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Overall Length
75 mm
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10120
Zoro #
G416068011
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
20 mm
Details
Finish
Uncoated
End Mill Material
Submicron Solid Carbide
Number of Flutes
3
Cutting Direction
Right Hand
Helix Angle
50°
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853M, 16 mm Diameter Cutter, 75 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Helix Flute, 16 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.