
End Mill, Center Cutting Square End, Series: 853M, 18 mm Cutter Dia, 100 mm Overall Length
Mfr # 10160
Zoro # G716068469
product price: $163.99
/ea
Free Shipping & Returns
Key Features
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10160
Zoro #
G716068469
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
38 mm
Overall Length
100 mm
Details
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Number of Flutes
3
Cutting Direction
Right Hand
Finish
Uncoated
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853M, 18 mm Cutter Dia, 100 mm Overall Length, 38 mm Length of Cut, 3 Flutes, Helix Flute, 18 mm Shank Dia, Right Hand Cutting, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.