
End Mill, Center Cutting Square End, Series: 853M, 25 mm Diameter Cutter
Mfr # 10490
Zoro # G216068679
product price: $382.99
/ea
Free Shipping & Returns
Key Features
Helix Angle
50°
Length of Cut
82 mm
Cutting Direction
Right Hand
Overall Length
150 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10490
Zoro #
G216068679
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
82 mm
Overall Length
150 mm
Details
Helix Angle
50°
Cutting Direction
Right Hand
Finish
Uncoated
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853M, 25 mm Diameter Cutter, 150 mm Overall Length, 82 mm Length of Cut, 3 Flutes, Helix Flute, 25 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.