Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, Center Cutting Square End, Series: 853M, 8 mm Diameter Cutter

  • Mfr # 10040

  • Zoro # G116067895


product price: $27.69
/ea

Key Features

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
50°
Overall Length
65 mm
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10040
Zoro #
G116067895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
65 mm
Length of Cut
20 mm

Details

Cutting Direction
Right Hand
Finish
Uncoated
Helix Angle
50°
Number of Flutes
3
End Mill Material
Submicron Solid Carbide
Flute Type
Helix

Description

End Mill, Center Cutting Square End, Series: 853M, 8 mm Diameter Cutter, 65 mm Overall Length, 20 mm Length of Cut, 3 Flutes, Helix Flute, 8 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, Uncoated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.