
End Mill, Center Cutting Square End, Series: 853MA, 10 mm Diameter Cutter
Mfr # 10067
Zoro # G016067742
product price: $41.99
/eaKey Features
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Overall Length
50 mm
Helix Angle
50°
Finish
AlTiN/X.CEED Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10067
Zoro #
G016067742
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Details
Cutting Direction
Right Hand
End Mill Material
Submicron Solid Carbide
Helix Angle
50°
Finish
AlTiN/X.CEED Coated
Number of Flutes
3
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853MA, 10 mm Diameter Cutter, 50 mm Overall Length, 12 mm Length of Cut, 3 Flutes, Helix Flute, 10 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.