
End Mill, Center Cutting Square End, Series: 853MA, 12 mm Diameter Cutter
Mfr # 10097
Zoro # G716067660
product price: $61.99
/eaKey Features
Length of Cut
16 mm
Number of Flutes
3
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10097
Zoro #
G716067660
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
16 mm
Overall Length
65 mm
Details
Number of Flutes
3
Helix Angle
50°
End Mill Material
Submicron Solid Carbide
Cutting Direction
Right Hand
Finish
AlTiN/X.CEED Coated
Flute Type
Helix
Description
End Mill, Center Cutting Square End, Series: 853MA, 12 mm Diameter Cutter, 65 mm Overall Length, 16 mm Length of Cut, 3 Flutes, Helix Flute, 12 mm Shank Diameter, Right Hand Cutting Direction, 50 deg Helix Angle, Submicron Solid Carbide, AlTiN/X.CEED Coated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.